This item is Discontinued.

Universal Catalog Envlpes, 3-1/2" H, 2-1/4" W, 500PK UNV35300

This item is Discontinued.

Universal

Catalog Envlpes, 3-1/2" H, 2-1/4" W, 500PK (Discontinued)

Mfr # UNV35300
Zoro # G622770364
UPC # 087547353004
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UNV35300
Zoro #
G622770364
UPC #
087547353004
Country of Origin
United States

Details

Industry Number
#1
Closure Side
Open End
Type
Coin
Material
Kraft Paper
Closure Type
Gummed
Color
Light Brown Kraft
Item
Envelope
Seam
Center
Basis Weight
20 lb

Description

Catalog Envelopes, Material Kraft, Envelope Closure Gummed Flap, Color Brown, Envelope Size #1, Height 3 1/2 in, Width 2 1/4 in, Opening Top, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.