Shop All File Folders
Universal
Classification Folder 8-1/2 x 11", 6 Section, Manila, PK15
Mfr # UNV10300
Zoro # G4259431
product price: $63.49
/pk 15, $4.23/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 2"
- Color Manila
- Size Letter
- Tab Cut 2/5
- Tab Position Right of Center Position
Product Information
- Brand Universal
- MFR # UNV10300
- Zoro # G4259431
- UPC # 087547103005
- Country of Origin Mexico
- Category File Folders
Dimensions
Expanded Width | 2" |
Size | Letter |
Folder Size | Letter |
Details
Description
Manila Classification Foldr,Lttr,6S,PK15, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 7" (53XM40)
- OXFORD Two Pocket Folder, Leather, Teal, PK25 (57555)
- UWE 60 lb, .001 lb, Counting Scale, 99 PLU, Triple Backlit LCD, Recahrgeable Battery, 13x 9" Platter (SHC-60)
- QUARTET Colored Cork Board 3ft x 2ft., Graphite (B243G)
- UNIVERSAL PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Light Blue (UNV80572)
- UNIVERSAL Add-on Pocket for Wall File, Letter, Clear (UNV53692)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Green, PK10 (UNV10302)
- UNIVERSAL Four-Section Pressboard Classification Folders, 1 Divider, Letter Size, Light Blue, PK20, 20PK (5508)
- UNIVERSAL Top Tab File Folders, 1/3-Cut Tabs: Assorted, Letter Size, 0.75" Expansion, Gray, PK100, 100PK (5508)
- UNIVERSAL Expandable File Alpha (A-Z) 8-1/2 x 11" Redrope, 7/8" Expansion (UNV13910)
- AVERY Ultra Tabs Repositionable Tabs, 2.5 x 1, Assorted Neon, PK48 (74865)
- Universal File Folders