Shop UNIVERSAL
See all product information
Create Account
CLIP, BIND, 19MM, 40PCS, BK, 6PK
- Mfr # UNV11140
- Zoro # G623365453
product price:Â
$
0.99
/pk of 6, $0.17/ea
Sold in multiples of 9Â pks for
$8.91
Key Features
Width
0.7 in
Holding Capacity
0.38 in
Finish
Epoxy
Size
Small
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNV11140
- Zoro #
- G623365453
- UPC #
- 30087547111407
- Country of Origin
- China
- Color
- Silver, Black
- Holding Capacity
- 0.38 in
- Finish
- Epoxy
- Item
- Binder Clip
- Material
- Steel
Dimensions
- Width
- 0.7 in
- Size
- Small
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.