Shop UNIVERSAL
See all product information
Create Account
2" Binder Clip, Black/Silver, 36PK
- Mfr # UNV10220
- Zoro # G722770905
product price:Â
$
1.75
/pk of 36, $0.05/ea
Sold in multiples of 6Â pks for
$10.50
Key Features
Color
Black, Silver
Material
Steel
Features
Sturdy, Removable Handle, Foldable Handle
Finish
Epoxy
Application
School, Paper, Binder, Home
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UNV10220
- Zoro #
- G722770905
- UPC #
- 087547102206
- Country of Origin
- China
Dimensions
- Width
- 2 in
- Size
- Large
Details
- Color
- Black, Silver
- Material
- Steel
- Features
- Sturdy, Removable Handle, Foldable Handle
- Finish
- Epoxy
- Application
- School, Paper, Binder, Home
- Holding Capacity
- 1 in
- Item
- Binder Clip
Description
Ultra-efficient binder clips feature handles that can be hung, folded flat against clipped material, or removed for permanent binding. Efficient triangular design provides optimum strength and compression. Triangular design provides strength and compression. Handles can be hung, folded flat against clipped material, or removed for permanent binding.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.