Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Universal Colored Paper, 20lb, 81/2x11, PK500 UNV11202

Colored Paper, 20lb, 81/2x11, PK500 (Discontinued)

  • Mfr # UNV11202
  • Zoro # G9745375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNV11202
Zoro #
G9745375
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 11
Size
8.5 x 11
Sheet/Roll Size
8.5 x 11

Details

Item
Colored Paper,20lb,81/2x11,PK500
Color
Blue
Paper Weight
20 lb Bond
Weight
5.128 lbs
Paper/Media Color(s)
Blue
Machine Compatibility
Copiers; Laser Printers; Offset Presses; Spirit Duplicators
Paper Basis Weight (lb)
20 lb Bond
Sheets Per Unit
500

Description

Colored Paper,20lb,81/2x11,Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.