This item is Discontinued.

Universal Copy Paper, 92 Bright, 20 lb Bond Weight, 8.5 x 11, White, PK5000, 5000PK UNV21200

Copy Paper, 92 Bright, 20 lb Bond Weight, 8.5 x 11, White, PK5000, 5000PK (Discontinued)

  • Mfr # UNV21200
  • Zoro # G205674737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNV21200
Zoro #
G205674737
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 11
Sheet/Roll Size
8.5 x 11

Details

Item
Paper
Color
White
Paper Weight
52 lbs
Total Number of Sheets
5000
Machine Compatibility
Copiers; Fax Machines; Laser Printers
Paper Grade (gsm)
75 gsm
Brightness Rating (International)
104
Weight
52 lbs
Paper/Media Color(s)
White
Paper Basis Weight (lb)
20 lb Bond
Interpack Paper Quantity
500 Sheets/Ream, 10 Reams/Carton
Brightness Rating (US)
92

Description

Universal® copy paper is the economical choice for all your business printing and copying needs. Versatile white paper that's reliable for everyday copying, high-speed volume applications, in-house reports, duplicating documents, and internal correspondence. Compatible with all office equipment, including copiers, laser printers, and fax machines. Laser and desktop inkjet guaranteed on cut-size cartons. Archival quality and acid-free. 92 bright white, 20 lb. paper.


  • Compatible with all office equipment.
  • Works with copiers, laser printers, and fax machines.
  • Great for general office copying and printing.
  • Reliable choice for high-volume copying, reports, documents, and correspondence.
  • Acid-free for archival quality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.