This item is Discontinued.

Universal Copy Paper, 92 Bright, 20lb., 8 1, PK5000 UNV24200

Copy Paper, 92 Bright, 20lb., 8 1, PK5000 (Discontinued)

  • Mfr # UNV24200
  • Zoro # G9310093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UNV24200
Zoro #
G9310093
UPC #
-
Country of Origin
United States

Dimensions

Size
8.5 x 14
Sheet/Roll Size
8.5 x 14

Details

Item
Copy Paper,92 Bright,20lb.,8 1,PK5000
Color
White
Finish
Smooth
Features
Legal Size
Weight
63.65 lbs
Interpack Paper Quantity
500 Sheets/Ream, 10 Reams/Carton
Brightness Rating (US)
92
Brightness Rating (International)
104
Paper Basis Weight (lb)
20 lb Bond
Machine Compatibility
Copiers; Fax Machines; Laser Printers
Paper Grade (gsm)
75 gsm
Paper/Media Color(s)
White
Sheets Per Unit
5000

Description

Universal® copy paper is the economical choice for all your business printing and copying needs. Versatile white paper that's reliable for everyday copying, high-speed volume applications, in-house reports, duplicating documents, and internal correspondence. Compatible with all office equipment, including copiers, laser printers, and fax machines. Laser and desktop inkjet guaranteed on cut-size cartons. Archival quality and acid-free. 92 bright white, 20 lb. paper.


  • Compatible with all office equipment.
  • Works with copiers, laser printers, and fax machines.
  • Great for general office copying and printing.
  • Reliable choice for high-volume copying, reports, documents, and correspondence.
  • Acid-free for archival quality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.