Shop All Bulletin Boards
Universal
Cork Board, Oak Style, 24x18
Mfr # UNV43602
Zoro # G4260369
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18"
- Board Type Bulletin
- Board Material Cork
- Board Color Natural
Product Information
- Brand Universal
- MFR # UNV43602
- Zoro # G4260369
- UPC # 087547436028
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 24" |
Height | 18" |
Board Height | 18" |
Board Width | 24" |
Details
Description
Cork Board,Oak Style,24x18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Table of Contents Index Dividers 15 Tab, PK6 (11197)
- 3M In-Line Document Holder, 14"x5-1/2"x9-1/2", Clear/Black (MMMDH630)
- TRIMACO Protective Wind Film Blue 24"x600 ft., UVResist, 30 Day (88028)
- AVERY DENNISON Write & Erase Index Dividers 8-1/2 x 11", 8 Tab, Multicolor (23079)
- UNIVERSAL Cork Bulletin Bar, Brown, 48 x 1 (UNV43448)
- UNIVERSAL Cork Bulletin Bar, Brown, 36 x 1 (UNV43436)
- UNIVERSAL Cork Bulletin Board 36x24 (UNV43613)
- UNIVERSAL Cork Board, Oak Style, 36x24 (UNV43603)
- UNIVERSAL Cork Bulletin Board 48x36 (UNV43614)
- UNIVERSAL Tech Cork Board 18x24", Black (SF142209368)
- ZORO SELECT Bulletin/Whiteboard Combination 24"H x 36"W (1NUL9)
- Universal Bulletin Boards