Universal
Correction Tape Dispenser, Non-Refillable, 1/5" x 315", PK10
Mfr # UNV75616
Zoro # G4604669
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Transparent/Red
- Width 0.2"
- Length 315"
- Material Plastic
- Line Coverage 1
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Anti-Static Bubble Dispenser Packs, 3/16" x 12" x 175', Pink, 1/Each (BD31612AS)
- RITE IN THE RAIN Field Book, Environmental Pattern (550F)
- SMEAD Expanding File, 12 Pocket, Black, Width: 13" (70901)
- RITE IN THE RAIN NoteBook Kit, 4-5/8" x 7-1/4" Sheet Size (980T-KIT)
- UNIVERSAL Correction Tape, Mini Economy, Non-Refillable, 1/4" x 275", PK10 (UNV75611)
- UNIVERSAL Side-Application Correction Tape, Non-Refillable, 1/5" x 393", PK10 (UNV75612)
- TOMBOW Correction Tape, 1/6x394", White, PK10 (68720)
- TOMBOW Hybrid Style Correction Tape, PK10 (68721)
- WITE-OUT Correction Tape, Mini, 1/5"Wx314-2/5'L, 12/PK, White PK (BICWOTM11)
- SMITH CORONA Lift Off Correcting Tape (21060)
- BIC Tape, Correction, PK10 (WOTAP10)
- Universal Correction Fluid & Erasers