Shop UNIVERSAL
See all product information
Create Account
Deluxe Colored Paper, 20 lb Bond Weight, 8.5 x 11, Orchid, 500PK
Mfr # UNV11212
Zoro # G123365687
product price:Â $11.45
/pk 500, $0.02/eaKey Features
Color
Orchid
Paper Weight
20 lb
Total Number of Sheets
500
Grammage
75 gsm
Application
Printer, Copier
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UNV11212
- Zoro #
- G123365687
- UPC #
- -
- Country of Origin
- United States
Details
- Color
- Orchid
- Paper Weight
- 20 lb
- Total Number of Sheets
- 500
- Item
- Copy Paper
- Grammage
- 75 gsm
- Application
- Printer, Copier
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.