Shop UNIVERSAL
See all product information
Create Account
PAPER, 8.5X11, 20#, HB, WH, 10PK
- Mfr # UNV91200
- Zoro # G023364469
product price:Â
$
93.99
/pk of 10, $9.40/ea
Key Features
Paper Weight
20 lb
Sheets per Ream
500
Color
White
Finish
Smooth
Print Technology
Inkjet, Laser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UNV91200
- Zoro #
- G023364469
- UPC #
- -
- Country of Origin
- United States
Details
- Paper Weight
- 20 lb
- Item
- Copy Paper
- Sheets per Ream
- 500
- Color
- White
- Finish
- Smooth
- Print Technology
- Inkjet, Laser
- Total Number of Sheets
- 5000
- Application
- Typewriter, Laser Printing, Inkjet Printing, Copier, Fax
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.