
Deluxe Message Arrow Flags, "Sign Here", Asstd Colors, 1"x1.75", PK120 (Discontinued)
- Mfr # UNV99010
- Zoro # G4603180
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UNV99010
Zoro #
G4603180
UPC #
87547990100
Country of Origin
China
Dimensions
Size
1 x 1.75
Overall Height
1.75"
Overall Width
1"
Details
Item
Page Flags
Color
Assorted
Paper Weight
0.06 lbs
Legend
SIGN HERE
Features
Reusable/Repositionable
Assortment Colors
Blue; Green; Red; Yellow
Dispenser
Pop-Up
Description
Universal® Deluxe Message Arrow Flags, "Sign Here", Assorted Colors, 1" x 1 3/4", 120/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.