Dry Erase Board, Melamine, 48x36, Blk
- Mfr # UNV43629
- Zoro # G922770521
product price:Â
$
46.75
/ea
Key Features
Board Color
White
Height
36 in
Mounting/Mobility Type
Wall Mount
Overall Width
48 in
Depth
0.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNV43629
- Zoro #
- G922770521
- UPC #
- 087547436295
- Country of Origin
- China
- Board Color
- White
- Mounting/Mobility Type
- Wall Mount
- Board Material
- Melamine
- Item
- Dry Erase Board
- Frame Color
- Black
- Board Frame Material
- Aluminum
Dimensions
- Height
- 36 in
- Overall Width
- 48 in
- Depth
- 0.4 in
Description
Modern dry erase board with sleek black, heavy-duty frame. Smooth writing surface that's ideal for personal work areas to help keep schedules and tasks organized. Versatile board with four, rounded corners enables vertical and horizontal mounting with included hardware. Board wipes clean every time wipes clean with cloth, eraser, or dry erase wipes. Dry erase makers and erasers sold separately. Perfect for personal work areas and occasional use. Sleek black, heavy-duty frame. Four-corner system enables vertical and horizontal mounting. Dry erase markers and eraser sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.