Shop UNIVERSAL
See all product information
Create Account
Magnetic Dry Erase Board, 36x48, Black
- Mfr # MB1407368
- Zoro # G622771743
product price:Â
$
66.15
/ea
Key Features
Depth
1/2 in
Includes
Mounting Hardware
Board Color
White
Overall Width
48 in
Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB1407368
- Zoro #
- G622771743
- UPC #
- 087547430262
- Country of Origin
- Portugal
- Includes
- Mounting Hardware
- Board Color
- White
- Mounting/Mobility Type
- Wall Mount
- Item
- Dry Erase Board
- Board Frame Material
- Aluminum
- Board Material
- Steel
- Frame Color
- Black
Dimensions
- Depth
- 1/2 in
- Overall Width
- 48 in
- Height
- 36 in
Description
Sleek black, heavy-duty frame sets the Design Series apart, lending it a contemporary style that's perfect for personal and communal settings. Lacquered steel surface doubles as both a dry-erase board and a magnetic bulletin board, and it also makes this board ideal for frequent-use environments. Compatible with all dry-erase markers. Sleek black, heavy-duty frame. Lacquered steel surface; ideal for frequent-use environments. Compatible with all dry-erase markers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.