Universal
Easel Pad, Faint Rule, 27x34 In, White, PK2
- Zoro #: G5708385
- Mfr #: UNV35601
Tap to zoom
Hover or click to zoom
$55.06
pkg. of 2 ($27.53/ea)
- Item: Easel Pad
- Paper Type: Faint Rule
- Sheet Size: 27 in x 34 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $55.06
Universal #UNV35601 Specifications
- Zoro #: G5708385
- Mfr #: UNV35601
- Item: Easel Pad
- Paper Type: Faint Rule
- Sheet Size: 27 in x 34 in
- Number of Sheets: 50
- Color: White
- Features: Perforated, Recycled Paper
- Height: 34"
- Width: 27"
- Product Type: Easel Pad
- Country of Origin (subject to change): Egypt
Description
Easel Pad, Paper Type Faint Rule, Sheet Size 27 in x 34 in, Color White, Number of Sheets 50, Features Perforated, Recycled Paper, Package Quantity 2