Shop All Mailer Envelopes
Universal
Envelope, 4-1/8 x 9-1/2, Window, PK500
Mfr # UNV35211
Zoro # G5765121
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Windows 1
- Width 9 1/2 in
- Window Position Bottom Left
- Envelope Size #10
Product Information
- Brand Universal
- MFR # UNV35211
- Zoro # G5765121
- UPC # 087547352113
- Country of Origin Mexico
- Category Mailer Envelopes
Dimensions
Width | 9 1/2 in |
Envelope Size | #10 |
Length | 4.13 in |
Window Height | 1 1/8 in |
Height | 4 1/8 in |
Window Width | 4 1/2 in |
Window Size | 4.5 x 1.13 |
Details
Description
Window Envelopes, Envelope Closure Gummed Flap, Paper Stock, White, Envelope Size #10, Height 4 1/8 in, Width 9 1/2 in, Security Tint No, Number of Windows 1, Window Position Bottom Left, Window Height 1 1/8 in, Window Width 4 1/2 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Red (15A894)
- XEROX Copy Paper, 24lb, Letter, White, PK500 (3R11540)
- MAPED Triangular Colored Pencils, 12 Count, PK12 (832047ZV)
- ASP Vehicle Deal Envelopes (Deal Jackets)-Plain, 9" X 12", 100 Per Pack Pk (DSA-500)
- UNIVERSAL Envelope, 3-7/8 x 8-7/8, Dble Window, PK500 (UNV36301)
- UNIVERSAL Business Envelope, #10, Commercial Flap, Gummed Closure, 4.13 x 9.5, White, 500PK (UNV35214)
- GLOBAL INDUSTRIAL Packing List Envelopes, Packing List Enclosed Print, 4-1/2L x 5-1/2W, Blue, 1000PK (412579)
- BUSINESS SOURCE Envelope, Double Window, #9 500PK (BSN36680)
- ZORO SELECT Pad Mailer, Recycl Macerated, PK100 (100049782)
- JIFFYLITE Bubble Mailer, Paper, 10-3/4"L, Kraft, PK100 (100018416)
- STAYFLATS Self-Seal Flat Mailers, 6" x 8", White, 100/Case (RM1SS)
- Universal Mail Supplies