
File Folders, 1/3 Cut First Positions, One-Ply Top Tab, Legal, Manila, 100/Box
Mfr # 15121
Zoro # G804903535
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Color
Manila
Material
Manila
Sheet Size
8 1/2" Width x 14" Length
Features
Heavyweight, Tear Resistant
Sheet Standard
Legal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15121
Zoro #
G804903535
UPC #
87547151211
Country of Origin
United States
Dimensions
Sheet Size
8 1/2" Width x 14" Length
Folder Thickness
11 pt.
Details
Item
Top Tab File Folder
Color
Manila
Material
Manila
Features
Heavyweight, Tear Resistant
Sheet Standard
Legal
Tab Location
Top
Folder Capacity
1"
Number of Plys
1
Description
Universal file folders, 1/3 cut first positions, one-ply top tab, legal, manila, 100/box classic folder constructed to resist tearing. Bottom triple-scored for no-sag expansion. Undercut at tabs for increased indexing area. 11 pt. Manila stock. File folder type: top tab; size: legal; folder material: 11 pt. Manila; color(s): manila. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.