
FOLDER, REIN, LTR, 250CT, MLA, 250PK
Mfr # UNV18102
Zoro # G723365308
product price:Â $108.99
/pk 250, $0.44/ea
Free Shipping & Returns
Key Features
Tab Material
Manila
Sheet Size
8-1/2 in x 11 in
Height
9-1/2 in
Tab Cut
1/3
Material
Paper Stock
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UNV18102
Zoro #
G723365308
UPC #
87547979327
Country of Origin
Thailand
Dimensions
Sheet Size
8-1/2 in x 11 in
Height
9-1/2 in
Thickness
11 pt
Expanded Width
3/4 in
Width
11-39/64 in
Details
Tab Material
Manila
Item
File Folder
Tab Cut
1/3
Material
Paper Stock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.