Shop All Dry Erase Boards
Universal
Frameless Magnetic Glass Marker Board, 36" x 24", White
Mfr # UNV43202
Zoro # G5228034
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Dry Erase
- Mounting/Mobility Type Mounts horizontally.
- Height 24"
- Board Material Glass
Product Information
- Brand Universal
- MFR # UNV43202
- Zoro # G5228034
- UPC # 87547432020
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Height | 24" |
Width | 36" |
Board Width | 36" |
Details
Description
Universal® Frameless Magnetic Glass Marker Board, 36" x 24", White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Selfinking Stamp Pad Refill Ink, Black (COS032962)
- PARTNERS BRAND Stationery Folding Cartons, 8 1/2" x 11" x 2", White, 200/Case (R1)
- ZORO SELECT Strapping, Polypropylene, 6000 ft. L (8AUU9)
- ZORO SELECT Butcher Paper, 40 lb., White, 24 In. W (5PGK7)
- UNIVERSAL 36"x48" Melamine Whiteboard (UNV43724)
- UNIVERSAL Dry-Erase Board, 11.75"x8.75", White, PK6 (UNV43910)
- LUXOR Magnetic Whiteboard 1" Double Sided (MB4836WW)
- U BRANDS Magnetic Dry Erase Board with Aluminum Frame, 72 x 48, White Surface (073U0001)
- QUARTET 36"x48" Melamine Whiteboard, Gloss (TE544AP2)
- LORELL Markerboard, Melamine Surface, 8-1/2"x11", White (LLR75620)
- MASTERVISION 36"x48" Magnetic Steel Planning Whiteboard, Aluminum Frame (GA05108830A)
- Universal Dry Erase Boards