Universal
Golf Pencil, #2 HB, Yellow, PK144
- Zoro #: G2310071
- Mfr #: UNV24264
Hover or click to zoom Tap to zoom
Key Features
- Item: Golf Pencils
- Point Size: #2 HB
- Material: Wood
- Barrel Color: Yellow
- Includes Eraser: No
- Pencil Type: Wooden
- Lead Color: Standard
- Length: 3.5"
$5.82
Pk of 144
Must order in multiples of 2
Subtotal: $11.64
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Description
Wooden, Golf Pencils, Point Size #2 HB, Material Wood, Barrel Color Yellow, Includes Eraser No, Lead Color Standard, Package Quantity 144
Reviews of Universal #UNV24264
Explore more
- UNIVERSAL #2 Pre-Sharpened Woodcase Pencil, HB (#2), Yellow Barrel, PK72 UNV55402
- UNIVERSAL Deluxe Blackstonian Pencil, HB (#2), Black Lead, Yellow Barrel, PK12 UNV55520
- UNIVERSAL Mechanical Pencil, 0.7mm, Smoke, PK12 UNV22010
- UNIVERSAL Woodcase Colored Pencils, 3 mm, Assorted Lead/Barrel Colors, PK24 UNV55324
- UNIVERSAL Economy Woodcase Pencil, HB #2, PK144 UNV55144
- UNIVERSAL #2 Pre-Sharpened Woodcase Pencil, HB (#2), Yellow Barrel, PK24 UNV55401
- CRAYOLA Watercolor Colored Pencils, PK72 BIN4302
- MUSGRAVE PENCIL CO You Are Awesome Motivational/Fun Pencils, PK144 2473
- PENTEL Mechanical Pencil, Refillable Lead/Eraser, 0.9mm, 12/BX, Black PK PENPD279TABX
- SARGENT ART Colored Pencils, Neon, PK36 22-7241
- PENTEL Mechanical Pencil, 0.7mm, Trans Blue, PK12 PENAL27TC
- Universal Pencils