Shop UNIVERSAL
See all product information
Create Account
Hanging File Folders, 1/5 Tab, 11 Point Stock, Legal, Standard Green, 25/Box
- Mfr # 14215
- Zoro # G204903548
product price:Â
$
80.49
/ea
Key Features
Color
Green
Tab Cut
45296
Sheet Size
8 1/2" Width x 14" Length
Thickness
11 pt.
Sheet Standard
Legal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14215
- Zoro #
- G204903548
- UPC #
- 87547142158
- Country of Origin
- United States
- Item
- Hanging Folder
- Color
- Green
- Tab Cut
- 45296
- Sheet Standard
- Legal
Dimensions
- Sheet Size
- 8 1/2" Width x 14" Length
- Thickness
- 11 pt.
Description
Universal hanging file folders, 1/5 tab, 11 point stock, legal, standard green, 25/box get your files in order with these classics. Lighter color interior helps prevent misfiling papers between folders. 11 pt. Stock. Includes index tabs and inserts. Hanging file folder type: standard; size: legal. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.