HD Storage Box, Lttr/Lgal, Fiberboard, PK12, Corrugated Fiberboard, 12" W, 14.88" D, 10.25" H (Discontinued)
- Mfr # UNV65521
- Zoro # G4258311
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UNV65521
Zoro #
G4258311
UPC #
087547655214
Country of Origin
United States
Dimensions
Height
10.25"
Width
12"
Depth
14.88"
Details
Item
HD Storage Box,Lttr/Lgal,Fiberboard,PK12
Closure
Lift-Off Lid
Color
Woodgrain
Material
Corrugated Fiberboard
Load Capacity
725 lb
Description
HD Storage Box,Lttr/Lgal,Fiberboard,PK12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.