Shop UNIVERSAL

Heavy Duty Presentation Easel, 69" Maximum Height, Metal, Black

  • Mfr # UNV43034

  • Zoro # G304938457


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Metal
Features
Rubber Feet
Overall Height
69"
Maximum Adjustable Stand Height
69"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UNV43034
Zoro #
G304938457
UPC #
87547430347
Country of Origin
Portugal

Dimensions

Overall Height
69"
Maximum Adjustable Stand Height
69"

Details

Item
Presentation Easel
Color
Black
Material
Metal
Features
Rubber Feet
Maximum Load Capacity
45 lb

Description

Universal heavy duty presentation easel, 69" maximum height, metal, black excellent solution for public notice needs. Strong yet lightweight, it holds up to 45 lbs. Of material. Features adjustable chart holders. Rubber anti-skid feet. Tubular metal construction with center brace. Includes a full length adjustable no-pinch pad retainer. Easel type: pad retainer; maximum easel height: 69". this product arrives to most customers in 2-3 business days.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.