Shop UNIVERSAL
See all product information
Create Account
INDEX, BINDER, LTR, 8TAB, COL, 5PK
- Mfr # UNV20819
- Zoro # G423365622
product price:Â
$
0.67
/pk of 5, $0.13/ea
Sold in multiples of 13Â pks for
$8.71
Key Features
Number of Holes Punched
3
Tab Position
Side
Color
White
Sheet Size
8-1/2 in x 11 in
Tab Color
Assorted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNV20819
- Zoro #
- G423365622
- UPC #
- 87547208199
- Country of Origin
- Viet Nam
- Number of Holes Punched
- 3
- Tab Position
- Side
- Color
- White
- Item
- Index Divider
- Tab Color
- Assorted
- Divider Color
- White
- Sheet Standard
- Letter
- Number of Tabs
- 8
- Material
- Paper
- Type
- Write-on
- Features
- Customizable, Double-sided, Reinforced Edges, Laminated Tab
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.