INDEX, ERASE1-5TAB, WE, 5PK
- Mfr # UNV20815
- Zoro # G723365124
product price:Â
$
0.46
/pk of 5, $0.09/ea
Sold in multiples of 18Â pks for
$8.28
Key Features
Tab Position
Side
Tab Color
White
Material
Paper
Features
Laminated Tab, Double-sided, Customizable, Reinforced Edges
Number of Holes Punched
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UNV20815
- Zoro #
- G723365124
- UPC #
- 87547208151
- Country of Origin
- Viet Nam
Details
- Tab Position
- Side
- Item
- Index Divider
- Tab Color
- White
- Material
- Paper
- Features
- Laminated Tab, Double-sided, Customizable, Reinforced Edges
- Number of Holes Punched
- 3
- Number of Tabs
- 5
- Divider Color
- White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.