Universal
Invisible Tape, 3/4"x1000", 1 Core, PK12
- Zoro #: G4259547
- Mfr #: UNV83412
Hover or click to zoom Tap to zoom
Key Features
- Item: Invisible Tape,3/4"x1000",1 Core,PK12
- Color: Clear
- Material: Plastic
- Thickness: 1.97 mil
- Width: 0.75"
- Length: 83.33 ft
- Finish: Matte
- Weight: 0.85 lbs
$16.85
Pk of 12, $1.40/ea
Subtotal: $16.85
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Universal
- MFR #UNV83412
- Zoro #G4259547
- Country of OriginChina
- Category Office Tape
Dimensions
Width | 0.75" |
Length | 83.33 ft |
Size | 0.75" x 83.33 ft |
Details
Item | Invisible Tape,3/4"x1000",1 Core,PK12 |
Color | Clear |
Material | Plastic |
Thickness | 1.97 mil |
Finish | Matte |
Weight | 0.85 lbs |
Description
Invisible Tape,3/4 In.x1000 In.,1 Core,PK12, Package Quantity 12
Reviews of Universal #UNV83412
Explore more
- UNIVERSAL Universal Invisible Tape, 3/4" x 1296", 1" Core, Clear, 12 Rolls per Pack UNV83436VP***
- UNIVERSAL Universal Invisible Tape, 3/4" x 1000", 1 Core, 12/Pack UNV83412***
- UNIVERSAL Tape Dispenser, Black, Manual 15001
- UNIVERSAL Invisible Tape, 3/4"x1296", 1" Core, PK12 UNV83436
- UNIVERSAL Invisible Tape, 1/2"x1296", 1" Core, PK12 UNV81236
- UNIVERSAL Invisible Tape w/Handheld Dispenser, 1" Core, 0.75"x25 ft., Clear, PK4 UNV83504
- BAZIC Rubber Grip Premium Comfort Packing Tape Dispenser, PK2 991
- UNIVERSAL Invisible Tape, Write On, 3/4 in. x 36 yd. UNV81236
- 3M Magic Tape, 3/4 x 2592in, Writable Surface 810342592
- SCOTCH Dispenser, Tape, 1" Core, Black C40BK
- 3M DESKTOP WAVE DISPENSER MMMC20WAVEMI
- Universal