Bulb/Ballast/Driver Accessories
- Mfr # B286PUNVHE-S010C
- Zoro # G022984422
product price:Â
$
50.15
/ea
Key Features
Ballast Max. Number of Lamps
1 or 2
Standards
UL (Canada and US)
Ballast Lamp Watts
86 W
Ballast Lamp Type
F96T8/HO
Type
High Frequency
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B286PUNVHE-S010C
- Zoro #
- G022984422
- UPC #
- 768386572916
- Country of Origin
- China
- Ballast Max. Number of Lamps
- 1 or 2
- Standards
- UL (Canada and US)
- Ballast Lamp Watts
- 86 W
- Ballast Lamp Type
- F96T8/HO
- Type
- High Frequency
Dimensions
- Size
- 11.8" L x 1.7" W x 1.2" H
Description
11.75" x 1.7" x 1.18", 120 to 277 VAC 50/60 Hz, 0.75/0.41/1.57/0.67 A, 96/187/184 W, 0.98/1.01/1/0.95 Ballast Factor, F48T8HO, F96T8HO, F96T12ES, 1 or 2-LA, Series Wiring, Instant Start, Fluorescent Electronic Ballast
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.