
HID Ballasts EA
Mfr # M175MLTAC3M500K
Zoro # G221852133
product price: $74.69
/eaKey Features
Ballast Max. Lamp Watts
175 W
ANSI Code
M57/M107
Ballast Lamp Type
Metal Halide
Ballast Type
Core and Coil
Capacitor Type
Dry Film, Oil Filled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M175MLTAC3M500K
Zoro #
G221852133
UPC #
768386175377
Country of Origin
United States
Details
Ballast Max. Lamp Watts
175 W
ANSI Code
M57/M107
Ballast Lamp Type
Metal Halide
Ballast Type
Core and Coil
Capacitor Type
Dry Film, Oil Filled
Ballast Voltage
120-277 V
Type
Quad
Description
175 W, 277 VAC, Metal Halide, Core and Coil, Mogul/Medium Socket, Quad, HID Ballast Kit
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.