
HID Ballasts
Mfr # S100048TAC5M500K
Zoro # G821856258
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Ballast Voltage
120 to 480 V
Ballast Type
Core and Coil HID
ANSI Code
S52
Ballast Max. Lamp Watts
1000 W
Capacitor Type
Oil Filled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S100048TAC5M500K
Zoro #
G821856258
UPC #
076838617567
Country of Origin
United States
Details
Ballast Voltage
120 to 480 V
Ballast Type
Core and Coil HID
ANSI Code
S52
Ballast Max. Lamp Watts
1000 W
Capacitor Type
Oil Filled
Ballast Lamp Type
High Pressure Sodium
Description
1000 W, 120/480 VAC 60 Hz, Constant Wage Autotransformer, High Pressure Sodium, Core and Coil, Range, HID Ballast Kit
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.