Shop UNIVERSAL
See all product information
Create Account
Mailer, Bubble, #5, Self Adhesive, Natural Kraft, Kraft Paper, 80PK
- Mfr # UNV62264
- Zoro # G023365640
product price:Â
$
117.99
/pk of 80, $1.47/ea
Free Shipping & Returns
Key Features
Closure Type
Self Adhesive
Material
Kraft Paper
Type
Bubble
Print Message
Jiffy Natural
Seam
Side Seam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNV62264
- Zoro #
- G023365640
- UPC #
- 40036622647
- Country of Origin
- United States
- Closure Type
- Self Adhesive
- Material
- Kraft Paper
- Type
- Bubble
- Item
- Mailer
- Print Message
- Jiffy Natural
- Seam
- Side Seam
- Closure Side
- Open End
- Industry Number
- #5
- Color
- Natural Kraft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.