Universal
Message Arrow Flags, "Sign Here", Assorted Colors, 0.5"x1.75", PK120
Mfr # UNV99011
Zoro # G4598859
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1.75"
- Size 0.5 x 1.75
- Paper Weight 0.03 lbs
- Legend SIGN HERE
- Overall Width 0.5"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER ROLL PRODUCTS 3 1/8 in x 308 ft Single Sided Thermal Paper (T318308TAB)
- C-LINE PRODUCTS Classroom Connector Multi-Pocket Folders, Blue, Box of 15 (32305)
- PARTNERS BRAND 3" x 5" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB3985)
- BAND-IT Bandit Band 201/301Ss 5/8 X 0.030 100Ft (C20599)
- UNIVERSAL Note, Stick-It, 3"x3", Yllw, PK12 (UNV35668)
- UNIVERSAL Self Stick Index Tab, 2", Assorted Colors, PK40 (UNV99021)
- UNIVERSAL Sticky Notes, 3 x 5 In, PK12 (UNV35672)
- UNIVERSAL Self-Stick Note Pads, 3" x 3", Pastel, 90-Sheet, PK24 (UNV35695)
- UNIVERSAL Self-Stick Note Pads, 3" x 3", Yellow, 90-Sheet, PK24 (UNV35693)
- UNIVERSAL Note, Stick-It, Yellow, PK12 (UNV35662)
- POST-IT Pad, Post-It 3"x3" 12, Cayw, PK12 (65412SSCY)
- Universal Sticky Notes