This item is Discontinued.

Universal Message Stamp, COPY, Pre-Inked One-Color, Red UNV10048

Message Stamp, COPY, Pre-Inked One-Color, Red (Discontinued)

  • Mfr # UNV10048
  • Zoro # G6074693
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UNV10048
Zoro #
G6074693
UPC #
87547100486
Country of Origin
United States

Dimensions

Imprint Area Height
0.56"
Imprint Area Width
1.69"

Details

Item
Stamps
Legend
COPY
Material
ABS Plastic
Stamp Ink Color
Red
Green Certification or Other Recognition
TAA Compliant
Ink Types
Pre-Inked
Stamp Type
Message

Description

Universal® Message Stamp, COPY, Pre-Inked One-Color, Red

Restrictions

WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.