Shop All Name Badges
Universal
Nameplate, Cubicle, Recycled, charcoal
Mfr # UNV08223
Zoro # G6406079
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Name Badge Type Cubicle
- Height 2.5"
- Width 9"
- Color Charcoal
- Material Plastic
Product Information
- Brand Universal
- MFR # UNV08223
- Zoro # G6406079
- UPC # 087547082232
- Country of Origin China
- Category Name Badges
Dimensions
Height | 2.5" |
Width | 9" |
Details
Description
Nameplate,Cubicle,Recycled,charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Folder End Tab with Pockets 8-1/2 x 11", Pk50 (24115)
- MAIL BOSS Mail Boss 7121 In-Ground 43 in. Steel Mail Box Post Black (7121)
- ZORO SELECT Multi-Depth Corrugated Boxes, 17 1/4" x 11 1/2 x 12", Kraft, 25/Bundle (49J981)
- EDUCATIONAL INSIGHTS MathShark® Learning Game, Single (8490)
- UNIVERSAL Clear Badge Holders w/Neck Lanyards, 3 x 4, White Inserts, PK100 (UNV56005)
- AVERY Secure Magnetic Name Badges, Durabl, PK48 (7278208781)
- SICURIX Heavy Duty ID Card Reel, 30" Extension, Black/Chrome (BAU68814)
- ADVANTUS Vertical Resealable Badge Holder, PK50 (75524)
- C-LINE PRODUCTS Name Badge, Pin, Insert, 3.5 x 2-1/4", PK100 (94223)
- SICURIX SICURIX ID Strap Clips, 0.38" x 2.75", Clear, PK25 (BAU68010)
- C-LINE PRODUCTS C-Line Time's Up!! Self-Expiring Visitor Badge with Registry Log, 3in x 2in, 150/Pack (97009)
- Universal Name Badges