Shop All Binders
Universal One
1/2" Binder Clip, Black/Silver, PK36
Mfr # UNVAA015A-B12
Zoro # G2454107
original price:
$1.11
10% off
new price: $0.99
/pk 36, $0.03/ea
Sold in multiples of 12 for $11.88
$11.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Silver
- Material Steel
- Binder Features Value Pack—Stock up and save!
- Size 1/2 in
- Holding Capacity 1/4 in
Product Information
- Brand Universal One
- MFR # UNVAA015A-B12
- Zoro # G2454107
- UPC # 087547101995
- Country of Origin China
- Category Binders
Dimensions
Size | 1/2 in |
Clip/Clamp Width | 0.63" |
Clip/Clamp Jaw-Size Capacity | 0.25" |
Clip/Clamp Trade Size | Mini |
Details
Description
Binder Clip, Size 1/2 in, Holding Capacity 1/4 in, Material Steel, Color Black/Silver, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Laminating Pouch, 3 mil, 9x11-1/2, PK100 (UNV84622)
- MARKAL Paint Crayon, Large Tip, White Color Family, 12 PK (80620)
- SHARPIE Sharpie Metallc Slvr 2Ct (39108)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 3/16", Laser Marked, PK200 (V46030121-08-GRAI)
- UNIVERSAL ONE 1-1/2" Round Ring Binder, Black (UNV20971)
- UNIVERSAL ONE 1/2" Round Ring Binder, Black (UNV20701)
- UNIVERSAL ONE 1" Round Ring Binder, Black (UNV20961)
- UNIVERSAL ONE 2" Binder Clip, Black/Silver, PK36 (UNV10220)
- UNIVERSAL ONE 3/4" Binder Clip, Black/Silver, PK12 (UNV10200)
- UNIVERSAL ONE 1-1/4" Binder Clip, Black/Silver, PK36 (UNV10210)
- ANGLERS Business Card Binder, 3Ring, 1000 Capacity (303)
- Universal One Binders