Universal One
Index Tab 8-1/2 x 11", Monthly Jan-Dec, Multicolor, Pk6
- Zoro #: G6245456
- Mfr #: UNV24810
Tap to zoom
Hover or click to zoom
$4.22
/pkg. of 12
Must order in multiples of 5
- Item: Table of Contents Dividers
- Width: 8-1/2"
- Size: Letter
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $21.10
Universal One #UNV24810 Specifications
- Zoro #: G6245456
- Mfr #: UNV24810
- Item: Table of Contents Dividers
- Width: 8-1/2"
- Size: Letter
- Type: Printed Numeric
- Tab Position: Side
- Country of Origin (subject to change): Malaysia
Description
Index,Letter,Jan-Dec,Color,White,PK12, Package Quantity 12
Reviews of Universal One #UNV24810
Explore more
- UNIVERSAL ONE Hanging File Folders 9-3/8" x 11-3/4", Assorted Colors, Pk25 UNV14121
- UNIVERSAL ONE Top Tab File Folder, 1/5, Manila, PK100 UNV12112
- UNIVERSAL ONE Hanging File Folders, Red, PK25 UNV14218
- UNIVERSAL ONE File Jacket 8-1/2 x 14", Manila, Pk100 UNV72500
- UNIVERSAL ONE Extended Insert Index, 5 Tab, Buff, PK24 UNV20861
- UNIVERSAL ONE End Tab Shelf Folder 9-1/2" x 11-3/4", 3/4", Manila, Pk100 UNV13330
- VICTOR TECHNOLOGY TRAY, LETTER, PURE WHITE VCTW1154
- AVERY Table of Contents Index Dividers 12 Tab, PK3 11083
- SMEAD Folders, 2 Fasteners, 1/3 AST Tab Cut, Legal, 50/BX, Green PK SMD17140
- AVERY Table of Contents Index Divider 5 Tabs, Recycled, Pk3 11080
- SMEAD Report Cover, Pressboard, Twin-Prong, 3" Cap, 9"x11-1/2", BK SMD81152
- Universal One File Folders