Shop UNIVERSAL
See all product information
Create Account
One Industrial Scissors, 8" Length, Straight, Black Carbon Coated Blades, Black/Blue
- Mfr # UNV92021***
- Zoro # G904935290
product price:Â
$
25.49
/ea
Key Features
Overall Length
8"
Color
Blue
Blade Material
Rubber
Handle Style
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNV92021***
- Zoro #
- G904935290
- UPC #
- 778889219188
- Country of Origin
- China
- Color
- Blue
- Blade Material
- Rubber
- Handle Style
- Straight
- Item
- Scissors
Dimensions
- Overall Length
- 8"
Description
Universal heavy-duty carbon coated blades. Adhesive-resistant blades cut through tape, glue and other sticky substances. Superior durability and long-lasting performance. Perfect for cutting cardboard, twine, packaging tape and fabrics. Soft, rubber grip handles. Cut length: 3 1/2"; scissor length: 8"; tip type: pointed. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.