Shop All Pens
Universal One
Porous Point Rollerball Pen, Medium 0.7 mm, Blue PK12
Mfr # UNV50501
Zoro # G2310248
product price: $3.69
/pk 12, $0.31/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Porous Point
- Point Size 0.7mm
- Pen Grip None
- Grip Smooth
Product Information
- Brand Universal One
- MFR # UNV50501
- Zoro # G2310248
- UPC # 087547505014
- Country of Origin India
- Category Pens
Dimensions
Point Size | 0.7mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Details
Description
Rollerball Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Blue, Pen Grip None, Pen Cap Capped, Includes Pen Cushion Cushion Not Included, Pen Ink Color Blue, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Rubber Band, Size 1", Purple, PK5 (98018)
- OFFICEMATE Magnetic Wall Pocket, Letter, 7Hx13W, Smoke (21451)
- ZEBRA PEN Gk420T 203Dpi Tt Db9 Db25 (GK42-102510-000)
- PENDAFLEX Box Hanging File Folders 8-1/2" x 11", Red, Pk5 (PFX45422)
- UNIVERSAL ONE Retractable Gel Pen, Medium 0.7 mm, Blue PK12 (UNV39711)
- UNIVERSAL ONE Retractable Gel Pen, Medium 0.7 mm, Blue PK12 (UNV39913)
- UNIVERSAL ONE Retractable Gel Pen, Medium 0.7 mm, Black PK12 (UNV39720)
- DETECTAMET Detectable Elephant Stick Pen, W/Clip, PK50 (105-C101-I01-PA01)
- UNI-BALL Jetstream Ballpoint Pen, Stick, Fine 0.7 mm, Blue Ink, Blue Barrel (40174)
- PENTEL Pen, Enrglrtx, .7Mm, Rd, Upc, PK12 (BL77BDZ)
- DETECTAPRO Metal Detectable Stick Pen, Blue, PK50 (CPENBL)
- Universal One Pens