This item is Discontinued.

Universal Paper Clips, Small (No. 1), Silver, 100PK A7072210A

Paper Clips, Small (No. 1), Silver, 100PK (Discontinued)

  • Mfr # A7072210A
  • Zoro # G205674911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7072210A
Zoro #
G205674911
UPC #
-
Country of Origin
United States

Dimensions

Size
Small (No. 1)
Clip/Clamp Length
1.25 in
Clip/Clamp Trade Size
#1

Details

Item
Clips/Clamps
Material
Steel Wire
Color
Silver
Finish
Smooth
Clip/Clamp Type
Paper Clips

Description

Keep your documents together with a classic. Universal® Paper Clips have been keeping loose papers together in offices, schools and homes for decades. Traditional design tightly fastens documents together without creasing, crumpling, tearing or otherwise marring individual sheets. Durable steel wire construction flexes as it should without becoming easily bent out of shape. If you're searching for excellent paper-fastening performance at an economical price, these clips might just be the clips for you.


  • Keep your paper's together with a classic.
  • Tightly fasten documents together without marring the individual sheets.
  • Durable steel wire flexes as it should without becoming easily bent out of shape.
  • Excellent paper-fastening performance at an economical price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.