Shop All POS Paper Rolls
Universal
Paper Roll, 126 ft. L x 13-7/8in W, PK100
Mfr # UNV35705
Zoro # G0245911
product price: $90.19
/pk 100, $0.90/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 126 ft
- Width 13 7/8 in
- Paper Color White
- Core Diameter 0.5"
- For Use With Adding Machines, Calculators, Cash Registers, POS Machines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV35705
- Zoro # G0245911
- UPC # 087547357057
- Country of Origin United States
- Category POS Paper Rolls
Dimensions
Length | 126 ft |
Width | 13 7/8 in |
Core Diameter | 0.5" |
Sheet Size | 2.25" x 126 ft |
Details
Item | Paper Roll |
Paper Color | White |
For Use With | Adding Machines, Calculators, Cash Registers, POS Machines |
Paper Weight | 16 lb |
Characteristics | White |
Number of Parts | 1 |
Features | End of Roll Indicator |
Machine Compatibility | Adding Machines; Calculators; Cash Registers; POS Machines |
Rolls Per Unit | 100 |
Description
Paper Roll, Length 126 ft, Width 13 7/8 in, White, For Use With Adding Machines, Calculators, Cash Registers, POS Machines, 16 lb, White, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS Form, Gift Cert, 25Pk (ABFGFTC1)
- FISKARS Personal Paper Trimmer, 7 Sheets, 12" Cut Length (154450-1012)
- GLOBAL INDUSTRIAL Handheld Strapping Tape Dispenser, Metal, 1W (412625)
- AVERY Protector, Sheet, Secure Top 25PK (AVE76000)
- UNIVERSAL Loose Leaf, Memo, 4 x 6 In, PK500 (UNV46500)
- UNIVERSAL Paper Roll, 150 ft. L x 9-1/4 in W, PK12 (UNV35715)
- UNIVERSAL Paper Roll, 150 ft. L x 2-1/4 in. W, PK100 (UNV35710)
- UNIVERSAL Impact & Inkjet Print Bond Paper Rolls, 0.5" Core, 2.25"x128 ft., Wht (UNV35705RL)
- UNIVERSAL Cash Register Paper Rolls, 1-3/4" (44mm) X 138 Ft., 10 Rolls Per Pack (35744)
- NASHUA 2.25 x 150 ft. Adding & Calculating Machine Paper 1 Ply (9491267)
- NATIONAL CHECKING National Checking Company 1 Part 16 Line Green Guest Checks, PK5000 (G3616)
- Universal POS Paper Rolls