Universal
Paper Roll, 150 ft. L x 9-1/4 in W, PK12
- Mfr # UNV35715
- Zoro # G2669311
$14.99
Pk of 12, $1.25/ea
Subtotal: $14.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Length 150 ft
- Width 9 1/4 in
- Paper Color White
- Core Diameter 0.5"
- For Use With Adding Machines, Calculators, Cash Registers, POS Machines
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- UNIVERSAL Paper Roll, 126 ft. L x 13-7/8in W, PK100 UNV35705
- UNIVERSAL Cash Register Paper Rolls, 1-3/4" (44mm) X 138 Ft., 10 Rolls Per Pack 35744
- UNIVERSAL Impact & Inkjet Print Bond Paper Rolls, 0.5" Core, 2.25"x128 ft., Wht UNV35705RL
- UNIVERSAL Loose Leaf, Memo, 4 x 6 In, PK500 UNV46500
- UNIVERSAL Paper Roll, 150 ft. L x 2-1/4 in. W, PK100 UNV35710
- UNIVERSAL Paper Roll, 165 ft. L x 15-5/8in W, PK100 UNV22200
- ICONEX Impact Bond Paper Rolls, 1-Ply, 3.25 x 243 ft, White, PK4 9074-2242
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 2.31 x 200ft, Wht, PK24 9661
- ICONEX Paper, Roll, 3.11X220, 50Pk ICX90780668
- UNIVERSAL ONE Calculator Roll, 150 ft. L, PK3 UNV35720
- PM COMPANY PM® Perfection POS/Cash Register Rolls, 2-3/4" x 90', White/Canary, 50 Rolls/Carton 8789
- Universal POS Paper Rolls