
Peel Seal Strip Cushioned Mailer, No 00, Extension Flap, Self-Adhesive Closure, 5 x 10, PK25, 25PK (Discontinued)
- Mfr # 4275
- Zoro # G606437092
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4275
Zoro #
G606437092
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Length
5 in
Interior Dimensions
5 x 9.13
Details
Item
Envelopes/Mailers
Color
Golden Yellow Kraft
Material
Kraft Paper Stock
Industry Number
#00
Closure Type
Self-Adhesive
Lining
Bubble Cushion
Flap Type
Extension
Seam Type
Side
Opening
Open Side
Description
Peel-off strip protects adhesive from dust for longer shelf life. Remove strip for a clean, quick seal upon contact. Keeps contents safe and secure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.