Shop UNIVERSAL
See all product information
Create Account
Plastic Cover, Tang Clip, Lttr, 1/2", 25PK
- Mfr # UNV56138
- Zoro # G822771437
product price:Â
$
16.69
/pk of 25, $0.67/ea
Key Features
Folder Capacity
1/2 in
Fastener Type
3-prong
Features
Punched
Number of Fasteners
3
Fastener Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNV56138
- Zoro #
- G822771437
- UPC #
- 087547561386
- Country of Origin
- United States
- Folder Capacity
- 1/2 in
- Fastener Type
- 3-prong
- Features
- Punched
- Number of Fasteners
- 3
- Item
- Report Cover
- Fastener Material
- Metal
- Sheet Capacity
- 100
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
Description
Showcases title sheet. Paper back cover and spine add color. Showcases title sheet. Paper back cover and spine add color.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.