Paper Report Cover, Lttr, 1/2", 25PK
- Mfr # UNV56116
- Zoro # G022771930
product price:Â
$
16.69
/pk of 25, $0.67/ea
Key Features
Number of Fasteners
3
Sheet Size
8-1/2 in x 11 in
Features
Punched
Fastener Material
Metal
Fastener Type
3-prong
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNV56116
- Zoro #
- G022771930
- UPC #
- 087547561164
- Country of Origin
- Mexico
- Number of Fasteners
- 3
- Features
- Punched
- Fastener Material
- Metal
- Fastener Type
- 3-prong
- Folder Capacity
- 1/2 in
- Item
- Report Cover
- Sheet Capacity
- 100
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
Description
Paper Report Cover,Lttr,1/2 In.,PK25, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.