Pressboard End Tab Classification Folders, Legal, Six-Section, Red, 10/Box

  • Mfr # 10316

  • Zoro # G604903483


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Pressboard
Sheet Size
8 1/2" Width x 14" Length
Thickness
25pt
Number of Fasteners
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10316
Zoro #
G604903483
UPC #
87547103166
Country of Origin
Mexico

Dimensions

Sheet Size
8 1/2" Width x 14" Length
Thickness
25pt
Expansion Size
2"

Details

Item
End Tab File Folder
Color
Red
Material
Pressboard
Number of Fasteners
6
Sheet Standard
Legal
Folder Capacity
2"
Number of Dividers
2
Divider Material
Kraft

Description

Universal pressboard end tab classification folders, legal, six-section, red, 10/box standout organization in a standout color. Feature 2" capacity fasteners on inside front and back 25 pt. Pressboard covers. 1" capacity prong fasteners on each side of two 17 pt. Kraft dividers. Long-wearing tyvek gusset. Straight tabs. Classification folder type: end tab; size: legal; number of sections: 6. this product arrives to most customers in 2-3 business days.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.