Pressboard Folder with 2 Dividers, Letter, Six-Section, Red, 10/Box
- Mfr # 10325
- Zoro # G904903404
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Tyvek
Tab Cut
45327
Sheet Size
8 1/2" Width x 11" Length
Tab Position
Center
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10325
- Zoro #
- G904903404
- UPC #
- 87547103258
- Country of Origin
- United States
- Item
- Classification Folder
- Color
- Red
- Material
- Tyvek
- Tab Cut
- 45327
- Tab Position
- Center
- Fastener Capacity
- 2"
- Divider Material
- Kraft
- Sheet Standard
- Letter
- Number of Fasteners
- 6
- Fastener Location
- Inside
- Number of Dividers
- 2
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- Thickness
- 11 pt.
- Expansion Size
- 2 1/4"
Description
Universal pressboard folder with 2 dividers, letter, six-section, red, 10/box all the benefits of multiple filing surfaces with the added advantage of pockets. Two pocket dividers offer storage for small items, cds, notes. 2" capacity fasteners on inside front and back 25 pt. Pressboard covers. 2" capacity fasteners on both sides of 11 pt. Kraft pocket dividers. Tyvek gussets. 2/5 cut tabs, right of center. Classification folder type: end tab;top tab with pockets;with pockets; size: letter; number of sections: 6. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.