Pressboard Classification Folder, Letter, Six-Section, Red, 10/Box
- Mfr # 10270
- Zoro # G604903476
product price:Â
$
73.25
/ea
Key Features
Color
Red
Material
Tyvek
Tab Cut
45327
Sheet Size
8 1/2" Width x 11" Length
Features
Reinforced Gusset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10270
- Zoro #
- G604903476
- UPC #
- 87547102701
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- Thickness
- 25pt
- Expansion Size
- 2"
Details
- Item
- Classification Folder
- Color
- Red
- Material
- Tyvek
- Tab Cut
- 45327
- Features
- Reinforced Gusset
- Tab Position
- Right of Center
- Sheet Standard
- Letter
- Fastener Capacity
- 2"
- Number of Fasteners
- 6
- Divider Material
- Kraft
- Number of Dividers
- 2
Description
Universal pressboard classification folder, letter, six-section, red, 10/box find the right fit for your file with these three options. Whether you need four, six or eight filing surfaces, these heavy-duty folders will protect and organize documents. 2" capacity fasteners inside sturdy 25 pt. Covers and 1" capacity fasteners on both sides of 17 pt. Kraft dividers. Tyvek reinforced gussets for expansion. 2/5 cut tabs, right of center. Classification folder type: top tab; size: letter; number of sections: 6. this product arrives to most customers in 2-3 business days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.