Recycled Sticky Note Pad, 3 x 3 In, 18PK
- Mfr # UNV28068
- Zoro # G022771091
product price:Â
$
7.15
/pk of 18, $0.40/ea
Sold in multiples of 2Â pks for
$14.30
Key Features
Application
Bookmark, Desk, Book, Wall, Reminder, Notes, Office, Mirror, Home, Computer
Shape
Square
Material
Paper
Number of Sheets per Pad
100 per Pad
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNV28068
- Zoro #
- G022771091
- UPC #
- 087547280683
- Country of Origin
- United States
- Application
- Bookmark, Desk, Book, Wall, Reminder, Notes, Office, Mirror, Home, Computer
- Shape
- Square
- Material
- Paper
- Number of Sheets per Pad
- 100 per Pad
- Color
- Yellow
- Features
- Self-stick, Repositionable, Adhesive Backing
- Ruling Type
- Unruled
- Item
- Note Pad
Dimensions
- Sheet Size
- 3 in x 3 in
Description
Recycled Sticky Note Pad, Sheet Size 3 x 3 in, Rule Plain, Paper Color Yellow, Recycled Content Contains 30 Percent post-consumer recycled content., Package Quantity 18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.