Shop UNIVERSAL
See all product information
Create Account
Retractable Gel Pen, Medium 0.7 mm, Blue 12PK
Mfr # UNV39913
Zoro # G622770357
product price:Â $5.19
/pk 12, $0.43/ea
Sold in multiples of 2 for $10.38
Key Features
Tip Style
Conical
Barrel Color
Blue, Clear
Features
Smooth Flowing Ink, Smudge Resistant Ink, Pocket Clip, Water Resistant Ink, Visible Ink Supply, Quick-drying Ink, Easy Glide, Smear Resistant, Retractable
Grip Type
Soft, Contoured, Non-slip
Grip Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
UNV39913
Zoro #
G622770357
UPC #
087547399132
Country of Origin
India
Dimensions
Point Size
0.7 mm Medium
Details
Tip Style
Conical
Barrel Color
Blue, Clear
Features
Smooth Flowing Ink, Smudge Resistant Ink, Pocket Clip, Water Resistant Ink, Visible Ink Supply, Quick-drying Ink, Easy Glide, Smear Resistant, Retractable
Grip Type
Soft, Contoured, Non-slip
Grip Material
Rubber
Ink Color
Blue
Item
Pen
Pen Type
Gel
Ink Type
Gel-based, Water Based
Description
Let your ideas flow freely. Super-smooth gel ink allows the pen to glide across the page, making a bold impression every inch of the way. Contoured, soft-rubber grip helps improve control while reducing writing tension. Attractive, two-toned barrels match the ink color, so you always know which pen to grab. Quick-drying, water-resistant formula minimizes the potential for smudges and smears. Let your ideas flow freely. Super-smooth gel-pen performance. Contoured, soft-rubber grip. Attractive, two-tone barrel. Quick-drying, water-resistant ink.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.