Permanent Marker, Wide, PK12
- Mfr # AVE08885
- Zoro # G022886948
product price:Â
$
11.99
/pk of 12, $1.00/ea
Key Features
Features
Fade-Resistant Ink, Permanent Ink, Quick-Drying Ink, Smear-Resistant Ink, Water-Resistant Ink
Marker Tip
Chisel
Tip Size
3/16 in
Standards
ACMI, ASTM D4236
Barrel Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AVE08885
- Zoro #
- G022886948
- UPC #
- 071709088859
- Country of Origin
- Mexico
Dimensions
- Tip Size
- 3/16 in
- Fits Chest Size
- Fade-Resistant Ink, Permanent Ink, Quick-Drying Ink, Smear-Resistant Ink, Water-Resistant Ink
Details
- Features
- Fade-Resistant Ink, Permanent Ink, Quick-Drying Ink, Smear-Resistant Ink, Water-Resistant Ink
- Marker Tip
- Chisel
- Standards
- ACMI, ASTM D4236
- Barrel Material
- Plastic
- Ink Color
- Green
- Color
- Green
- Item
- Permanent Marker
- Waterproof
- Water-Resistant
- Series
- Marks-A-Lot
- Erasable
- Non-Erasable
- Barrel Type
- Wide
- Marker Ink Color
- Green
Description
Permanent Marker, Green, Not Applicable, Marker Tip Chisel, Marker Cap Capped, Barrel Type Wide, Waterproof Water-Resistant, Standards ACMI, ASTM D4236, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.