Universal
Rubber Bands, Size 12, 0.04" Gauge, Beige, 1 lb Box, PK2500
Mfr # UNV00112
Zoro # G4578279
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12
- Material 70% Rubber
- Color Beige
- Length 1.75"
- Width 0.06"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Replacement Kit for WN-650HC (RK-26HC-WN-650HC)
- PENTEL Of America Rsvp Black Fine Point Ballpoint Pen (PE97619)
- UNIVERSAL Hanging File Folders with Sides 9-3/8" x 11-3/4", Standard Green, Pk10 (UNV14160)
- HEATHROW SCIENTIFIC Parafilm Dispenser, 4.7" L, 6.1" W, Blue (HS234525B)
- UNIVERSAL Rubber Band, 3-1/2 In., Sz 33, Beige, PK640 (UNV00133)
- UNIVERSAL Rubber Bands, Size 14, 0.04" Gauge, Beige, 1 lb Box, PK2200 (UNV00114)
- UNIVERSAL Rubber Bands, Size 18, 0.04" Gauge, Beige, 1 lb Box, PK1600 (UNV00118)
- UNIVERSAL Rubber Band, 3 In., Size 32, Beige, PK820 (UNV00132)
- UNIVERSAL Rubberbands, Size 54, 1/4 lb. (UNV00454)
- UNIVERSAL Rubber Band, 7 In., Size 117, Beige, PK210 (UNV01117)
- ALLIANCE RUBBER Rubberbands, Canbandz, 17X1/4, PK50 (07818)
- Universal Rubber Bands